References
FAG:H210
Rubix:81146357
Manufacturer :0167305850000
EAN:4012801170505

Product details : FAG H210:FAG ADAPTOR SLEEVE
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x74x74 mm |
|---|---|
| Logistic Weight | 264 g |
| Inner diameter | 45 mm |
| Male thread | m50x1,5 |
| Width | 35 mm |
| Outer diameter | 70 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 22.36 excl. VAT
/ Each
£ 26.83 incl. VAT
- Delivery usually within ( 7 ) days
