References
RHP:H2307
Rubix:133A8624
Manufacturer :H2307 R

Product details : NSK ADAPTOR SLEEVE H2307
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Male thread | m35 x 1,5 |
| Width | 43 mm |
| Outer diameter | 52 mm |
Show UNSPSC/ECL@SS
£ 8.60 excl. VAT
/ Each
£ 10.32 incl. VAT
- Usually arrives within 14 working days
