Tapered Sleeve
Inner diameter | 280 mm |
---|---|
Male thread | Tr300x4 |
Width | 168 mm |
Logistics dimensions (L x W x H) | 168x360x360 mm |
---|---|
Logistic Weight | 21040 g |
Inner diameter | 280 mm |
Male thread | Tr300x4 |
Width | 168 mm |
Outer diameter | 360 mm |
Usually arrives within 14 working days