References
NTN:H2307X
Rubix:205A3908
EAN:4547359078923

Product details : NTN H2307X ACCESSORY
Taper bush
Taper bush NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x55 mm |
|---|---|
| Logistic Weight | 400 g |
| Inner diameter | 30 mm |
| Width | 9 mm |
| Outer diameter | 52 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 15.19 excl. VAT
/ Each
£ 18.23 incl. VAT
- Usually arrives within 14 working days
