Adapter sleeve
Inner diameter | 170 mm |
---|---|
Male thread | M190x3 |
Width | 60 mm |
Logistics dimensions (L x W x H) | 141x252x252 mm |
---|---|
Logistic Weight | 10736 g |
Inner diameter | 170 mm |
Male thread | M190x3 |
Width | 60 mm |
Series | H..-HG |
Material | Steel |
Outer diameter | 240 mm |
Usually arrives within 14 working days