Tapered Adaptor Sleeve H Series
Inner diameter | 110 mm |
---|---|
Male thread | M120x2 |
Width | 112 mm |
Logistics dimensions (L x W x H) | 134x164x164 mm |
---|---|
Logistic Weight | 2698 g |
Inner diameter | 110 mm |
Male thread | M120x2 |
Width | 112 mm |
Outer diameter | 164 mm |
In stock: Next day delivery