References
RHP:H3134
Rubix:104A7463
Manufacturer :H3134 R

Product details : NSK ADAPTOR SLEEVE H3134
Technical specifications
Attributes
| Inner diameter | 150 mm |
|---|---|
| Male thread | m170 x 3 |
| Width | 122 mm |
| Outer diameter | 232 mm |
Show UNSPSC/ECL@SS
£ 159.15 excl. VAT
/ Each
£ 190.98 incl. VAT
- Usually arrives within 14 working days
