References
Timken:H3130
Rubix:104A8047
EAN:0087796358379

Product details : TIMKEN H3130 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x133x260 mm |
|---|---|
| Logistic Weight | 5510 g |
| Packaged dimensions (D x W x H) | 260x133x260 mm |
| Package weight | 5510 g |
| Inner diameter | 135 mm |
| Male thread | m150x2 |
| Width | 111 mm |
| Outer diameter | 195 mm |
| Series | h (metryczny) |
| Weight | 5.52 kg |
Show UNSPSC/ECL@SS
£ 271.22 excl. VAT
/ Each
£ 325.46 incl. VAT
- Delivery usually within ( 7 ) days
