References
SNR:H314
Rubix:205A3993
EAN:3413520366704

Product details : SNR H314 ACCESSORIES
Adapter sleeve
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x143x59 mm |
|---|---|
| Logistic Weight | 752 g |
| Inner diameter | 70 mm |
| Width | 52 mm |
| Outer diameter | 92 mm |
| Series | h300 |
| Weight | 720 kg |
Show UNSPSC/ECL@SS
£ 25.07 excl. VAT
/ Each
£ 30.08 incl. VAT
- Delivery usually within ( 3 ) days
