References
FAG:H208
Rubix:158A1485
Manufacturer :0167305690000
EAN:4012801170475

Product details : FAG ADAPTOR SLEEVE H208
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x62x62 mm |
|---|---|
| Logistic Weight | 177 g |
| Inner diameter | 35 mm |
| Male thread | m40x1,5 |
| Width | 31 mm |
| Outer diameter | 58 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 21.18 excl. VAT
/ Each
£ 25.42 incl. VAT
- Delivery usually within ( 7 ) days
