SKF ADAPTER SLEEVE H 2317


Tapered Adaptor Sleeve H Series

References
skf:H 2317
rubix:104A5049
manufacturer :8095
ean:7316577008732
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Male threadM85x2
Width82 mm
See all Specifications

Product details : SKF ADAPTER SLEEVE H 2317


Adapter sleeves are the most frequently used fastening elements for bearings with a tapered bore on a cylindrical seat, since they can be used alternatively: on smooth shafts or stepped shafts

Strengths

- Easy to install
- Complete with lock nut
- Complete with locking device

Technical specifications


Attributes
Logistic Weight1395 g
Inner diameter75 mm
Male threadM85x2
Width82 mm
Outer diameter119 mm
Show UNSPSC/ECL@SS
£ 77.26 excl. VAT
/ Each
£ 92.71 incl. VAT
  • In stock: Next day delivery