Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
SNR H220 ACCESSORIES
SNR H220 ACCESSORIES
Adapter sleeve SNR
References
snr:
H220
rubix:
205A3902
ean:
3413520033408
Technical specifications
Inner diameter
100
mm
Width
58
mm
See all Specifications
Product details
Technical specifications
Product details : SNR H220 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
147
x
146
x
62
mm
Logistic Weight
1521
g
Inner diameter
100
mm
Width
58
mm
Series
H200
Outer diameter
130
mm
Weight
1.5
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.92
excl. VAT
/
Each
£
76.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR H3026 ACCESSORIES
FAG ADAPTOR SLEEVE H2309
TIMKEN H309 ADAPTER SLEEVE
FAG ADAPTOR SLEEVE H2328
SKF ADAPTER SLEEVE H 3148
SNR H217 ACCESSORIES
SKF SLEEVE ADAPTOR / WITHDRAWAL H308
PTN 857541 ADAPTER SLEEVE H2308
PTN 857549 ADAPTER SLEEVE H2316
FAG ADAPTOR SLEEVE H3026
SNR H3136 ACCESSORIES
PTN 857588 ADAPTER SLEEVE H3164
KEMPSTON 5SH5020 5SE2306 SIEMENS NEOZED ADAPTOR 20A
PTN 857551 ADAPTER SLEEVE H2318
SNR AHX3024/110 ACCESSORIES