References
Timken:H3032
Rubix:104A8910
EAN:0087796214545

Product details : TIMKEN H3032 ADAPTER SLEEVE
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Safe and effective tapered bore bearing assembly; Includes mounting sleeve, locknut and lockwasher or lockplate; Other dimensions may be available, consult your Timken sales representative.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 219x219x132 mm |
|---|---|
| Logistic Weight | 5220 g |
| Packaged dimensions (D x W x H) | 219x219x132 mm |
| Package weight | 5220 g |
| Inner diameter | 140 mm |
| Male thread | m160x3 |
| Width | 93 mm |
| Outer diameter | 190 mm |
| Series | h (metric) |
| Weight | 5.21 kg |
Show UNSPSC/ECL@SS
£ 283.65 excl. VAT
/ Each
£ 340.38 incl. VAT
- Delivery usually within ( 7 ) days
