References
AKN from MECALINE:H3028-AKN
Rubix:239A0479
Manufacturer :890652
EAN:3660338433337

Documents
Product details : H3028-AKN ADAPTER SLEEVE H 3028
Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft
Technical specifications
Attributes
| Inner diameter | 125 mm |
|---|---|
| Male thread | m 140x2 |
| Width | 82 mm |
| Outer diameter | 165 mm |
| Series | h30 |
| Material | steel |
| Weight | 3.16 kg |
Show UNSPSC/ECL@SS
£ 251.94 excl. VAT
/ Each
£ 302.33 incl. VAT
- Usually arrives within 14 working days
