H3064-AKN ADAPTER SLEEVE H 3064


ADAPTER SLEEVES

References
akn from mecaline:H3064-AKN
rubix:239A0501
manufacturer :891300
ean:4055953004694
brand logo
brand logo
Technical specifications
Inner diameter300 mm
Male threadtr 320x5
Width171 mm
See all Specifications

Product details : H3064-AKN ADAPTER SLEEVE H 3064


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter300 mm
Male threadtr 320x5
Width171 mm
Seriesh30
Materialsteel
Outer diameter380 mm
Weight24.6 kg
Show UNSPSC/ECL@SS
£ 2,402.57 excl. VAT
/ Each
£ 2,883.08 incl. VAT
  • Usually arrives within 14 working days