H3060-AKN ADAPTER SLEEVE H 3060


ADAPTER SLEEVES

References
akn from mecaline:H3060-AKN
rubix:239A0499
manufacturer :891298
ean:4055953004878
brand logo
brand logo
Technical specifications
Inner diameter280 mm
Male threadTr 300x4
Width168 mm
See all Specifications

Product details : H3060-AKN ADAPTER SLEEVE H 3060


Can be used for mounting bearings with tapered inner diameter on cylindrical shafts. Both smooth and stepped shafts are possible as mounting environments. The bearing is free and can also be positioned subsequently. Adapter sleeves are always supplied with a locknut and locking device.
Adapter Sleeve for metric shaft

Technical specifications


Attributes
Inner diameter280 mm
Male threadTr 300x4
Width168 mm
SeriesH30
MaterialSteel
Outer diameter360 mm
Weight22.8 kg
Show UNSPSC/ECL@SS
£ 1,707.71 excl. VAT
/ Each
£ 2,049.25 incl. VAT
  • Usually arrives within 14 working days