References
Sandvik Coromant:C8-391.05C-27 090
Rubix:264A2170
Manufacturer :7549774
EAN:7323223648785

Product details : SANDVIK C8-391.05C-27 090 7549774
Coromant Capto® Adapter to Chuck
Technical specifications
Attributes
| Type of attachment | opzetstuk (adapter) |
|---|---|
| Dimension A | 27 mm |
| Mandrel diameter | 90 mm |
| Diameter | 80 mm |
| Clamping diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 405.65 excl. VAT
/ Each
£ 486.78 incl. VAT
- Usually arrives within 14 working days
