References
Sandvik Coromant:C6-Q27D-063-200
Rubix:317A2168
Manufacturer :7092077
EAN:7323221240417


Technical specifications
| Type of attachment | coromant capto®-adapter naar trillingsdempende as (q27d) |
|---|---|
| Dimension A | 18 mm |
Product details : SANDVIK C6-Q27D-063-200 COROMANT CAPTO 7092077
Coromant Capto® Adapter to Anti-Vibration Chuck
Technical specifications
Attributes
| Type of attachment | coromant capto®-adapter naar trillingsdempende as (q27d) |
|---|---|
| Dimension A | 18 mm |
| Mandrel diameter | 27 mm |
| Diameter | 63 mm |
| Clamping diameter | 44 mm |
Show UNSPSC/ECL@SS
£ 5,541.37 excl. VAT
/ Each
£ 6,649.64 incl. VAT
- Usually arrives within 14 working days