References
Sandvik Coromant:HA06-AR16-B032-050
Rubix:318A7643
Manufacturer :8049102
EAN:7323225916387


Technical specifications
| Type of attachment | hsk-naar-spankopadapter |
|---|---|
| Dimension A | 16 mm |
Product details : SANDVIK HA06-AR16-B032-050 SOLID HOLDING TOOL 8049102
HSK to Chuck Adapter
Technical specifications
Attributes
| Type of attachment | hsk-naar-spankopadapter |
|---|---|
| Dimension A | 16 mm |
| Mandrel diameter | 50 mm |
| Diameter | 63 mm |
| Clamping diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 434.14 excl. VAT
/ Each
£ 520.97 incl. VAT
- Usually arrives within 14 working days