References
Sandvik Coromant:A1B05-50 40 100
Rubix:320A0021
Manufacturer :8297029
EAN:7323226968125


Technical specifications
| Type of attachment | adapter iso 7388-1 - doorn |
|---|---|
| Dimension A | 100 mm |
Product details : SANDVIK A1B05-5040100 SOLID HOLDING TOOL 8297029
ISO 7388-1 Adapter to Chuck
Technical specifications
Attributes
| Type of attachment | adapter iso 7388-1 - doorn |
|---|---|
| Dimension A | 100 mm |
| Mandrel diameter | 40 mm |
| Diameter | 97.45 mm |
| Clamping diameter | 69.85 mm |
Show UNSPSC/ECL@SS
£ 205.97 excl. VAT
/ Each
£ 247.16 incl. VAT
- Usually arrives within 14 working days