References
Sandvik Coromant:C8-Q32D-080-320
Rubix:286A7140
Manufacturer :7092084
EAN:7323221240486


Technical specifications
| Type of attachment | coromant capto®-adapter naar trillingsdempende doorn |
|---|---|
| Dimension A | 80 mm |
Product details : SANDVIK C8-Q32D-080-320 7092084
Coromant Capto® Adapter to Anti-Vibration Chuck
Technical specifications
Attributes
| Type of attachment | coromant capto®-adapter naar trillingsdempende doorn |
|---|---|
| Dimension A | 80 mm |
| Mandrel diameter | 32 mm |
| Diameter | 80 mm |
| Clamping diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 7,219.93 excl. VAT
/ Each
£ 8,663.92 incl. VAT
- Usually arrives within 14 working days