References
Sandvik Coromant:HT06-C6-063-110
Rubix:286A7021
Manufacturer :8107520
EAN:7323226183559


Technical specifications
| Type of attachment | hsk-t 63 naar coromant capto® c6 adapter |
|---|---|
| Dimension A | 110 mm |
Product details : SANDVIK HT06-C6-063-110 8107520
Adapter with HSK to Coromant Capto® coupling
Technical specifications
Attributes
| Type of attachment | hsk-t 63 naar coromant capto® c6 adapter |
|---|---|
| Dimension A | 110 mm |
| Mandrel diameter | 63 mm |
| Diameter | 63 mm |
| Clamping diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 802.90 excl. VAT
/ Each
£ 963.48 incl. VAT
- Usually arrives within 14 working days