References
Sandvik Coromant:C8-Q27D-076-360
Rubix:263A1436
Manufacturer :7092082
EAN:7323221240462

Product details : SANDVIK C8Q27D076360 ARBOR 7092082
Coromant Capto® Adapter to Anti-Vibration Chuck
Technical specifications
Attributes
| Type of attachment | adapter |
|---|---|
| Dimension A | 18 mm |
| Mandrel diameter | 27 mm |
| Diameter | 80 mm |
| Clamping diameter | 76 mm |
Show UNSPSC/ECL@SS
£ 6,620.55 excl. VAT
/ Each
£ 7,944.66 incl. VAT
- Usually arrives within 14 working days
