References
Sandvik Coromant:HA10-C3HD-032-080
Rubix:286A8079
Manufacturer :8107493
EAN:7323226183283


Technical specifications
| Type of attachment | hsk-coromant capto® adapter |
|---|---|
| Dimension A | 80 mm |
Product details : SANDVIK HA10-C3HD-032-080 8107493
Adapter with HSK to Coromant Capto® coupling
Technical specifications
Attributes
| Type of attachment | hsk-coromant capto® adapter |
|---|---|
| Dimension A | 80 mm |
| Mandrel diameter | 32 mm |
| Diameter | 51 mm |
| Clamping diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 725.20 excl. VAT
/ Each
£ 870.24 incl. VAT
- Usually arrives within 14 working days