References
Sandvik Coromant:C5-A391.05C-19 070
Rubix:318A6628
Manufacturer :7549817
EAN:7323223649119


Technical specifications
| Type of attachment | coromant capto®-adapter naar boorkop/opnamendoorn (c5) |
|---|---|
| Dimension A | 70 mm |
Product details : SANDVIK C5-A391.05C-19070 COROMANT CAPTO 7549817
Coromant Capto® Adapter to Chuck
Technical specifications
Attributes
| Type of attachment | coromant capto®-adapter naar boorkop/opnamendoorn (c5) |
|---|---|
| Dimension A | 70 mm |
| Mandrel diameter | 48 mm |
| Diameter | 50 mm |
| Clamping diameter | 43 mm |
Show UNSPSC/ECL@SS
£ 457.57 excl. VAT
/ Each
£ 549.08 incl. VAT
- Usually arrives within 14 working days