References
RHP:H310
Rubix:230A0058

Documents
Product details : RHP H310 ADAPTOR SLEEVE
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 42 mm |
| Outer diameter | 70 mm |
| Series | h300 |
| Weight | 0.3 kg |
Show UNSPSC/ECL@SS
£ 11.32 excl. VAT
/ Each
£ 13.58 incl. VAT
- Usually arrives within 14 working days
