Adapter sleeve
Inner diameter | 45 mm |
---|---|
Male thread | M50x1,5 |
Width | 55 mm |
Logistics dimensions (L x W x H) | 55x74x74 mm |
---|---|
Logistic Weight | 360 g |
Inner diameter | 45 mm |
Male thread | M50x1,5 |
Width | 55 mm |
Series | H |
Material | Steel |
Outer diameter | 70 mm |
Usually arrives within 14 working days