Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Accessory for standard mechanical elements
RIGID 83380 965 PIPE SUPPORT
RIGID 83380 965 PIPE SUPPORT
Accessory for standard mechanical elements Ridgid
References
ridgid:
83380
rubix:
226A4447
ean:
0095691833808
Product details
Technical specifications
Product details : RIGID 83380 965 PIPE SUPPORT
Technical specifications
Attributes
Weight
13.2
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
668.88
excl. VAT
/
Each
£
802.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DESTACO 217-U 217 HORIZONTAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO S/S CLAMP 207-USS
CUTLINE TAPER CLEANER SK50 - BT50 868958
DESTACO 245U TOGGLE CLAMP
PFERD REINFORCED GRINDING WHEELS 180MM 5/8 FLANGE SET 33500180
CUTLINE TAPER CLEANER CM3 868951
DESTACO 210-U 210 VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP
DESTACO 210-UB HOLD DOWN CLAMP
PFERD SFS CC-GRIND-SOLID 115/125 M14 SFS CC FLANGE SYSTEM
DESTACO 207L CLAMP
DESTACO CLAMP 207-LR
CUTLINE TAPER CLEANER SK40 - BT40 868957
PFERD REINFORCED GRINDING WHEELS 180MM M14 FLANGE SET 33500018
DESTACO 213-USS HORIZONTAL HOLD-DOWN TOGGLE S/S LOCKING CLAMP
DESTACO 207 UR VERTICAL HOLD-DOWN TOGGLE LOCKING CLAMP