Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 60 CP 12 ADJUSTABLE SPANNER OPEN END 12
GEDORE 60 CP 12 ADJUSTABLE SPANNER OPEN END 12
Adjustable wrench 60 CP
References
gedore:
60 CP 12
rubix:
399A5382
manufacturer :
6381290
ean:
4010886638125
Technical specifications
Opening
36
Length
305
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 60 CP 12 ADJUSTABLE SPANNER OPEN END 12
Adjustable spanner, open end 12" Acc. to ISO 6787 Jaw set at 15° Swedish pattern, roller with left hand thread With scale Chrome-vanadium steel, chrome-plated, polished head
Technical specifications
Attributes
Logistic Weight
785
g
Opening
36
Length
305
mm
Weight
785
g
Finishing
Chromed
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.03
excl. VAT
/
Each
£
36.04
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 18MM COMBI SPANNER 7 18
STAHLWILLE 40065555 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 5.5MM
GEDORE 6 ADJUSTABLEFKWRENCH 60CP-6
FACOM RATCHETING WRENCH 8MM 467B.8
ROEBUCK OPEN END PODGER SPANNER 17MM
FACOM FLARE NUT WRE 42.22X24
BAHCO 31 32MM WIDE JAW ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 205MM
BRITOOL EXPERT COMBINATION WRENCH 12MM
BAHCO 7444SG-Z-2.1/4 RING WRENCH
BAHCO 111M-24 COMBINATION WRENCH 24MM
FACOM 64C.S2 4-IN-1 DOUBLE BOX-END RATCHET WRENCH 16 X 17 - 18 19 MM
FACOM RING WRENCH 65.3/ 65.3/8X7/16
ROEBUCK 880104 COMBINATION SPANNER 1/2IN AF
ROEBUCK ADJUSTABLE WRENCH CHROME FINISH 250MM
BRITOOL EXPERT OFFSET COMBINATION WRENCH 21MM