Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT OFFSET COMBINATION WRENCH 21MM
BRITOOL EXPERT OFFSET COMBINATION WRENCH 21MM
Fixed and variable opening wrench Expert
References
expert:
E117734
rubix:
2015003
ean:
3258951177341
Technical specifications
Opening
21
Length
280
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT OFFSET COMBINATION WRENCH 21MM
Technical specifications
Attributes
Opening
21
Length
280
mm
Weight
240
g
Finishing
chromed
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.69
excl. VAT
/
Each
£
17.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 17MM COMBINATION SPANNER 39.17
FACOM FLARE NUT WRE 43.11X13
MELFORM MEL TW 4 3/16 W HEX X 1/4 W HEX X 4IN LONG BOX SPANNER
STAHLWILLE 40031617 16 X 17MM DOE SPANNER
FACOM FLARE NUT SPANNER 42.24 X 27
BRITOOL EXPERT OFFSET RING WRENCH 16 X 17MM
BAHCO 1931M-4 OPEN END WRENCH
GEDORE 6677140 21MM 16MM SPIGOT CROWS FOOT
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 8MM 865399
STAHLWILLE 02500072 3/8 INCH DRIVE X 2 AF CROW-FOOT
ROEBUCK FLAT RING SLOGGING SPANNER 65MM
STAHLWILLE 42010070 STRIKING RING SPANNER 70MM
24MMX30MM O/E SPANNER
FACOM 467BF.13 FLEXIBLE COMBINATION RATCHET SPANNER METRIC 13MM
FACOM 32MM LONG COMBI SPANNER 40.32LA