References
Gedore:60 P 10
Rubix:120A8470
Manufacturer :6380720
EAN:4010886638071

Product details : GEDORE ADJUSTABLE SPANNER 60 P 10
Adjustable spanner, open end 10" ISO 6787, jaw set at 15° Swedish pattern, roller with left hand thread With scale Chrome-vanadium steel Phosphate finish, polished heads
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Opening | 30 |
| Length | 255 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
- Delivery usually within ( 8 ) days
