STAHLWILLE 2211027 CROWFOOT SOCKET 3/8 SQ. DR FLARE NUT SPLINE MJ27

Crow Ring Spanner

See technical informationSee documents
References
Stahlwille:02211027
Rubix:45021718
EAN:4018754179763
brand logo
Technical specifications
Opening18
Length54.4 mm
Typecrow foot wrench
See all Specifications
Documents

Product details : STAHLWILLE 2211027 CROWFOOT SOCKET 3/8 SQ. DR FLARE NUT SPLINE MJ27


Strengths

•HPQ® high performance steel, chrome plated
supersedes No 44 MJ
EN 418
for pipe unions with straight cylindrical involute toothing

Applications

Pipe Unions

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x44x54 mm
Logistic Weight75 g
Opening18
Length54.4 mm
Typecrow foot wrench
Finishingchromed
Show UNSPSC/ECL@SS
£ 284.62 excl. VAT
/ Each
£ 341.54 incl. VAT
  • Usually arrives within 14 working days