References
Knipex:98 00 11
Rubix:388A4245
EAN:4003773019909



Product details : KNIPEX 980011 OPEN JAW WRENCHES
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 124x29x11 mm |
|---|---|
| Opening | 11 |
| Length | 124 mm |
| Type | flat wrench |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 19.80 excl. VAT
/ Each
£ 23.76 incl. VAT
- Delivery usually within ( 14 ) days