FACOM 74AT.5.5 PROT NUT DRIVER 5.5MM STD


Nut Driver

References
facom:74AT.5.5
rubix:395A5289
ean:3662424094354
brand logo
brand logo
Technical specifications
Opening5,5
Length245 mm
See all Specifications

Product details : FACOM 74AT.5.5 PROT NUT DRIVER 5.5MM STD


Socket wrenches with screwdriver handle: ideal for screws with limited height access or small mechanics.
Protwist screwdriver handle for optimum comfort even during powerful (des)tightening.
6-sided socket with deep knockout for long threads.
Forged body for maximum strength.
Metric sizes: from 3.2 to 14 mm.
Appearance: satin chrome.

Technical specifications


Attributes
Opening5,5
Length245 mm
FinishingOther
TypeSocket wrench
Show UNSPSC/ECL@SS
£ 13.33 excl. VAT
/ Each
£ 16.00 incl. VAT
  • Usually arrives within 14 working days