Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
KNIPEX 980013 OPEN JAW WRENCHES
KNIPEX 980013 OPEN JAW WRENCHES
Fork wrench
References
knipex:
98 00 13
rubix:
388A4247
ean:
4003773019930
Technical specifications
Opening
13
Length
53
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 980013 OPEN JAW WRENCHES
Bek bent 15 °. Tool steel, completely chromed. Chrome-vanadium steel, forged, hardened in oil.
Jaw 15° angled. Basic tool chrome plated. Chrome vanadium steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
147
x
26
x
31
mm
Opening
13
Length
53
mm
Weight
68
g
Finishing
Insulated
Type
Flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.20
excl. VAT
/
Each
£
25.44
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
304 13X15 HALF-MOONRINGSPANNER
BAHCO 7444SG-M-50 RING END SLOGGING WR 50
GEDORE 13MM MIDGET SPANNER 8 13
STAHLWILLE STRIKING RING SPANNER 65MM
BRITOOL EXPERT COMBINATION WRENCH 21MM
STAHLWILLE 2501034 3/8 INCH DRIVE X 9/16 AF HD CROW-FOOT
ROEBUCK OPEN END WRENCH OPENING 12X13MM 865243
STAHLWILLE COMBINATION SPANNER 40081010 10MM
GEDORE DOUBLE OPEN SPANNER 6-4X5
ROEBUCK DOUBLE ENDED HEX SOCKET WRENCHES 6X6 7MM 865398
GEDORE 7 UR 24 RATCHET COMBINATION SPANNER REVERSIBLE 24MM
BRITOOL EXPERT OPEN ENDED WRENCH 26 X 28MM
FACOM 10 X 11 RATCHET RING SPAN 65.10X11
FACOM 440.1'5/16 COMBINATION WRENCH 1 5/16 INCH A/F
GEDORE 8791-28 28MM OPEN END FITTING 16 Z