Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
GUHRING 00659 001.200 TWIST DRILL HSCO 1.200MM 1897 TYPE GV 120 TIN
GUHRING 00659 001.200 TWIST DRILL HSCO 1.200MM 1897 TYPE GV 120 TIN
Helicoidal HSS drill bit with cylindrical tail Gühring
References
gühring:
9006590012000
rubix:
255A4253
ean:
4031093214292
Technical specifications
Drilling diameter
1.2
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00659 001.200 TWIST DRILL HSCO 1.200MM 1897 TYPE GV 120 TIN
Technical specifications
Attributes
Drilling diameter
1.2
mm
Body material
hss-co
Tip angle
130
°
Internal cooling
no
Tail diameter
1.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.18
excl. VAT
/
Each
£
15.82
incl. VAT
Usually arrives within 14 working days
Select variants (54)
Add to cart
Check our products from related categories
DORMER A022 HSS TIN STUB DRILL 14.5MM
TITEX A1222-7.5 DEEP HOLE DRILL 5059520
MILWAUKEE HSS10MMX133MMCOBALT 4932363279
GUHRING 00390 003.000 GT80/100 DRILLS 9003900030000
CUTLINE DRILL HSS JOBBER TIN TIP MM 9.9 860738
TITEX A1247-7.1 JOBBER DRILLS HSS/HSS-E 5060616
GUHRING 02047 001.600 GT80/P2000 HSCO DRILLS 9020470016000
GUHRING 02047 009.100 GT80/P2000 HSCO DRILLS 9020470091000
GUHRING 00357 016.000 TWIST DRILLS
GUHRING 00205 007.300 TWIST DRILLS 7.300 MM
DORMER A147 5.8MM HSS E JOBBER DRILL DIN 338
TITEX A1547-1.8 JOBBER DRILLS HSS/HSS-E 5062158
GUHRING 00245 020.750 TWIST DRILLS
GUHRING 00217 002.750 STANDARD HSS DRILLS 9002170027500
TITEX A1622-9.8 DEEP HOLE DRILLS HSS-E TYPE UFL 5062647