References
Draper:30847
Rubix:80024186
Manufacturer :30847
Product details : DRAPER 30847 PZ TYPE ANGLED SCREWDRIVER 5MM NO.1 X 125MM
These screwdrivers are ideal for use in confined areas where clearance is limited. They incorporate two tips set at 90° to the shaft. Manufactured from chrome vanadium steel hardened, tempered and chrome plated for corrosion protection.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | no.1 |
| Length | 125 mm |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
- Delivery usually within ( 7 ) days

