References
Bahco:BE-8241I
Rubix:218A7845
EAN:7314150270866

Product details : BAHCO BE-8241I SCREWDRIVER ERGO 1.0X5.5X125 INOX
Screwdriver developed according to the scientific ERGO™ process. Screwdriver for slotted screws. Handle: three-component grip for maximum user comfort and torque transfer. Indelible color coding on both ends of the handle for easy selection of the correct screwdriver. Blade: stainless steel, prevents the formation of rust, which can occur when using non-stainless tools on stainless steel (RVS). ISO 2380 / DIN 5264.
Technical specifications
Attributes
| Logistic Weight | 74 g |
|---|---|
| Imprint | flat |
| Imprint size | 1x5,5 mm |
| Blade length | 125 mm |
| Length | 247 mm |
Show UNSPSC/ECL@SS
£ 12.36 excl. VAT
/ Each
£ 14.83 incl. VAT
- Delivery usually within ( 14 ) days
