STANLEY 0-65-335 FATMAX SCREWDRIVER PZ 1 X 100MM
Fatmax pozidriv screwdrivers
See technical informationReferences
Stanley:0-65-335
Rubix:1358942
EAN:3253560653354

Product details : STANLEY 0-65-335 FATMAX SCREWDRIVER PZ 1 X 100MM
Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 34x48x270 mm |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz1 |
| Blade length | 100 mm |
| Length | 100 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 5.91 excl. VAT
/ Each
£ 7.09 incl. VAT
- In stock: Next day delivery







