DRAPER 09550 31PC PRECISION SCREWDRIVER SET

Draper

See technical information

References

Draper:09550
Rubix:381A7479
Manufacturer :09550
EAN:5010559095506
brand logo

Technical specifications

Imprintmultiple imprint
Imprint sizeplain slot 1.5–4.0mm; cross slot no.00–no.2; tx-star t4–t20; hex 1.0–4.0mm; star 2mm; round 1mm dia.; triangle 3mm; tri-wing 3.0; spanner 2.6mm
See all Specifications

Product details : DRAPER 09550 31PC PRECISION SCREWDRIVER SET


Soft grip handles with swivel top. Chrome vanadium steel hardened blades. Multiples of 12 sets only, supplied in countertop display.

Technical specifications


Attributes
Imprintmultiple imprint
Imprint sizeplain slot 1.5–4.0mm; cross slot no.00–no.2; tx-star t4–t20; hex 1.0–4.0mm; star 2mm; round 1mm dia.; triangle 3mm; tri-wing 3.0; spanner 2.6mm
Finishingsteel
£ 131.88 excl. VAT
/ 12 pieces
£ 158.26 incl. VAT
  • Delivery usually within ( 7 ) days