WERA 008006 335 SCREWDRIVER SLOTTED 0.4/2.0/60 K'FORM+
Wera kraftform plus lasertip screwdriver slotted 1.0 x 5.5 x 200mm
See technical informationReferences
Wera:05008006001
Rubix:2527145
EAN:4013288039996

Product details : WERA 008006 335 SCREWDRIVER SLOTTED 0.4/2.0/60 K'FORM+
Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Hexagonal blade and bolster for additional strength. Special steel blades dramatically extend service life.
Strengths
Slotted screwdriver -electrician’s blade
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 0,4x2 mm |
| Blade length | 60 mm |
| Length | 130 mm |
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
- Delivery usually within ( 5 ) days