STANLEY 0-65-337 SCREWDRIVER POZIDRIVE PZ2 X 125MM


Fatmax pozidriv screwdrivers

References
stanley:0-65-337
rubix:255A6774
ean:3253560653378
brand logo
brand logo
Technical specifications
ImprintPozidriv
Imprint sizePZ2
Blade length125 mm
See all Specifications

Product details : STANLEY 0-65-337 SCREWDRIVER POZIDRIVE PZ2 X 125MM


Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.

Technical specifications


Attributes
Packaged dimensions (D x W x H)32x32x295 mm
ImprintPozidriv
Imprint sizePZ2
Blade length125 mm
Length287 mm
Show UNSPSC/ECL@SS
£ 6.79 excl. VAT
/ Each
£ 8.15 incl. VAT
  • In stock: Next day delivery