FACOM PHILLIPS SCREWDRIVER AEFP.0X75
AEFP - AEFD Micro-Tech® screwdriver for Phillips® and Pozidriv®
See technical informationReferences
Facom:AEFP.0X75
Rubix:88296806
EAN:3148510049267



Product details : FACOM PHILLIPS SCREWDRIVER AEFP.0X75
AEFP - AEFD Micro-Tech® screwdriver for Phillips® and Pozidriv®
- AEFP finish: chrome-plated blade, burnished tip.
- AEFD finish: burnished blade.
- AEFP finish: chrome-plated blade, burnished tip.
- AEFD finish: burnished blade.
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x20x20 mm |
| Package weight | 23 g |
| Imprint | phillips |
| Imprint size | 3 |
| Blade length | 168 mm |
| Length | 168 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
- In stock: Next day delivery
