FACOM ATX20X150 PRO-TWIST SCREWDRIVER TOR X 20 X 150 MM
Protwist screwdriver
See technical informationSee documentsReferences
Facom:ATX20X150
Rubix:210A6942
EAN:3662424097591

Documents
Product details : FACOM ATX20X150 PRO-TWIST SCREWDRIVER TOR X 20 X 150 MM
Complies with Torx® specifications.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | t20 |
| Blade length | 150 mm |
| Length | 270 mm |
| Finishing | zinc |
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
- Delivery usually within ( 14 ) days
