STANLEY 0-65-141 FATMAX SCREWDRIVER FLARED 6.5 X 150MM
Fatmax flared tip screwdrivers
See technical informationReferences
Stanley:0-65-141
Rubix:1358929
EAN:3253560651411





Product details : STANLEY 0-65-141 FATMAX SCREWDRIVER FLARED 6.5 X 150MM
Handles are moulded directly to the bar for durability. High grade steel bar allows for high torque and reduces the chance of tip breakage.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.
Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip.
Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort.
Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 40x40x331 mm |
|---|---|
| Imprint | flat |
| Imprint size | 6,5 |
| Blade length | 150 mm |
| Length | 150 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.12 excl. VAT
/ Each
£ 9.74 incl. VAT
- Delivery usually within ( 7 ) days