FACOM AEFP.1X75 ANTISTATIC SCREWDRIVER
AEFP - AEFD Micro-Tech® screwdriver for Phillips® and Pozidriv®
See technical informationReferences
Facom:AEFP.1X75
Rubix:88296706
EAN:3148510049281




Technical specifications
| Imprint | phillips (ph) |
|---|---|
| Imprint size | 4,0 , |
| Blade length | 168 mm |
Product details : FACOM AEFP.1X75 ANTISTATIC SCREWDRIVER
AEFP - AEFD Micro-Tech® screwdriver for Phillips® and Pozidriv®
- AEFP finish: chrome-plated blade, burnished tip.
- AEFD finish: burnished blade.
- AEFP finish: chrome-plated blade, burnished tip.
- AEFD finish: burnished blade.
Technical specifications
Attributes
| Logistic Weight | 27 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x25x25 mm |
| Package weight | 27 g |
| Imprint | phillips (ph) |
| Imprint size | 4,0 , |
| Blade length | 168 mm |
| Length | 168 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 7.81 excl. VAT
/ Each
£ 9.37 incl. VAT
- Delivery usually within ( 14 ) days