BAHCO 611-4-100 SLOTTED FLAT SCREWDRIVERS


Screwdriver

References
bahco:611-4-100
rubix:236A3161
ean:7314150124350
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size0,8x4 mm
Blade length100 mm
See all Specifications

Product details : BAHCO 611-4-100 SLOTTED FLAT SCREWDRIVERS


Strengths

For slotted head screws
Dual-component handle for quick and friendly work
Markings on the handle for quick identification of the tip
Nickel plated blade to prevent oxidation
Integrated hanging hole
ISO 2380 / DIN 5264
Comfortable dual-component handle giving effective torque transmission
Easy identification from the markings on the handle

Technical specifications


Attributes
Logistic Weight35 g
ImprintFlat
Imprint size0,8x4 mm
Blade length100 mm
Length180 mm
Show UNSPSC/ECL@SS
£ 3.36 excl. VAT
/ Each
£ 4.03 incl. VAT
  • Usually arrives within 14 working days