BAHCO BE-8250 SCREWDRIVER ERGO 1.0X5.5X150
ERGO™ Slotted Flat Tipped Screwdrivers with Rubber Grip 1-1.6 mm x 100-200 mm
See technical informationReferences
Bahco:BE-8250
Rubix:010880
EAN:7314150047772

Product details : BAHCO BE-8250 SCREWDRIVER ERGO 1.0X5.5X150
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264.
Strengths
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Easy tip identification from the colour coded symbol marked handle|Anti-roll flat face on handle|Flat face to prevent rolling away
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Imprint | flat |
| Imprint size | 1x5,5 mm |
| Blade length | 150 mm |
| Length | 272 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.55 excl. VAT
/ Each
£ 11.46 incl. VAT
- Delivery usually within ( 14 ) days
