STANLEY 0-62-571 FATMAX SCREWDRIVER PZ 2 X 250MM
Fatmax pozidriv screwdrivers
See technical informationReferences
Stanley:0-62-571
Rubix:1358983
EAN:3253560625719

Product details : STANLEY 0-62-571 FATMAX SCREWDRIVER PZ 2 X 250MM
Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x32x420 mm |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz2 |
| Blade length | 250 mm |
| Length | 250 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.85 excl. VAT
/ Each
£ 10.62 incl. VAT
- In stock: Next day delivery