References
Facom:AEX.7X35
Rubix:1237292
EAN:3148510049700



Product details : FACOM SCREWDRIVER AEX.7X35
AEX - Micro-Tech® screwdriver for Torx® screws
- Finish: chrome-plated blade, burnished tip.
- Finish: chrome-plated blade, burnished tip.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x20x20 mm |
| Package weight | 12 g |
| Imprint | torx profile |
| Imprint size | t7 |
| Blade length | 35 mm |
| Length | 117 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.50 excl. VAT
/ Each
£ 9.00 incl. VAT
- Delivery usually within ( 14 ) days
